References
Festo:VABM-C8-12E-G14-24-PT-L
Rubix:391A7044
Manufacturer :1247984
EAN:4052568229092
Documents
Product details : FESTO 1247984 MANIFOLD RAIL
manifold rail VABM-C8-12E-G14-24-PT-L Grid dimension=12 mm, Max. number of valve Positions=24, Corrosion resistance classification CRC=0, Max. tightening torque, valve Mounting=0,6 Nm, Max. tightening torque, Wall mounting=5 Nm
Terminal strip VABM-C8-12E-G14-24-PT-L Pitch=12 mm, Max. number of valve positions=24, Corrosion resistance class KBK=0, Max. tightening torque valve fastening=0.6 Nm, Max. tightening torque wall mounting=5 Nm
Technical specifications
Attributes
| Type | terminal strip |
|---|
Show UNSPSC/ECL@SS
£ 1,350.23 excl. VAT
/ Each
£ 1,620.28 incl. VAT
- Delivery usually within ( 26 ) days
