References
SMC:SV2000-55-1-16
Rubix:387A8174
EAN:3618036201901

Product details : SMC SV2000-55-1-16 TIE-ROD SMC-SV2000-55-1-16
The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.
Tie rod
Technical specifications
Attributes
| Logistic Weight | 54 g |
|---|---|
| Type | tie rod 16 stations sv sv2000-55-1-16 |
Show UNSPSC/ECL@SS
£ 7.19 excl. VAT
/ Each
£ 8.63 incl. VAT
- Usually arrives within 14 working days