References
Tesa:64014-00006-00
Rubix:403A7842
Manufacturer :64014-00006-00
Product details : TESA 64014 BOPP CST SILENT UNWINDING 66MX38MM TRANSPARENT
TESA® 64014 is based on a PP-back coated with an acrylic adhesive on water basis.
The special material combination allows the product to unroll quietly.
Thanks to the characteristics of the acrylic adhesive on water basis, TESA® 64014 exhibits a great ageing and light-resistance. Because the product is chlorine-free and based solely on oil derivatives, the waste treatment is environmentally friendly with heat handling.
The special material combination allows the product to unroll quietly.
Thanks to the characteristics of the acrylic adhesive on water basis, TESA® 64014 exhibits a great ageing and light-resistance. Because the product is chlorine-free and based solely on oil derivatives, the waste treatment is environmentally friendly with heat handling.
Applications
Manually sealing of light and medium-weight boxes.
Technical specifications
Attributes
| Width | 38 mm |
|---|---|
| Length | 66 m |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 1.37 excl. VAT
/ Each
£ 1.64 incl. VAT
- Usually arrives within 14 working days

