TESA 4204 PV5 66M 12MM TRANSPARENT 04204-00008-05


Transparent/colored packaging film 4204

References
tesa:4204 PV5 66M 12MM TRANSPARENT
rubix:269A3363
manufacturer :04204-00008-05
ean:4005800183508
brand logo
brand logo
Technical specifications
Width12 mm
Length66 m
See all Specifications

Product details : TESA 4204 PV5 66M 12MM TRANSPARENT 04204-00008-05


The properties of the adhesive enable a good tack on all kind of surfaces and a secure seal.
The ageing stability allows long storage times for the sealed boxes, as well as superior outdoor performance. tesa® 4204 PV5 can be used on all common desk dispensers.
Compared to most other PP waterbased acrylic tapes tesa® 4204 PV 5 has an improved adhesive anchorage, which reduces the risk of adhesive residues after removal.

As the product is chlorine free and based on derivatives of mineral oil only, disposal by heat treatment is environmental friendly.
The process of cardboard waste recycling will be not affected as confirmed by leading recycling companies and paper mills.

Applications

tesa® 4204 PV5 is recommended as a sealing tape for small boxes, bags, tins and drums or for fixing sheets of plastic.

Technical specifications


Attributes
Width12 mm
Length66 m
MaterialPP film
ColourColourless
Show UNSPSC/ECL@SS
£ 1.25 excl. VAT
/ Each
£ 1.50 incl. VAT
  • Usually arrives within 14 working days