References
Tesa:64044 66M 50MM BROWN
Rubix:269A3644
Manufacturer :64044-00002-04
EAN:4042448406507

Product details : TESA 64044 BOPP CST SILENT UNWINDING 66MX50MM HAVANNA
tesa® 64044 PV 2 is based on a very strong PP-backing with a special high tack water based acrylic adhesive mass. The very high tack of the adhesive secures a good sealing immediately after applying it. Even heavy boxes or boxes with multiflute cardboard with high flap tension can be closed safely. The product has the following additional features:\* Low noise unwinding.\* Excellent good ageing resistance.\* It can be used on all common hand dispensers and machines. As the product is chlorine free and based on derivatives of mineral oil only, the disposal by heat treatment is environmental friendly. The process of cardboard waster recycling will be not disrupted by tesa® 64044 PV 2 as confirmed by leading recycling companies and paper mills.
Applications
tesa® 64044 PV 2 is designed to close very heavy cartons or boxes with hazardous content. The tensile strength and elongation characteristics of the backing make the product resistant to high shock impacts.
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 66 m |
| Colour | brown |
| Material | pp film |
Show UNSPSC/ECL@SS
£ 5.95 excl. VAT
/ Each
£ 7.14 incl. VAT
- Usually arrives within 14 working days
