Product details : FESTO 8994 FINGER LEVER VALVE TH-5-1/4-B
Sensor lever valve TH-5-1/4-B unactuated no passage. Valve function=5/2 monostable, normal nominal flow=550 l/min, service pressure=-0.95 - 10 bar, design structure=stroke seat, nominal width=7 mm