SMC HRS-S0007 TEMPERATURE SENSOR


Thermo Chiller

References
smc:HRS-S0007
rubix:394A0074
manufacturer :00807984
brand logo
brand logo
Technical specifications
TypeThermo Chiller

Product details : SMC HRS-S0007 TEMPERATURE SENSOR


Thermo-chiller HRS offers convenient functions, self diagnosis and check display for easy maintenance. ? An angled supply port facilitates the supply of circulating fluid, even when units are?stacked. ? A?large digital display provides a clear view of the current and set values. ? The dustproof filter is integrated with the grill of the front panel allowing mounting and removal of the HRS?filter to be done easily and without tools.

Strengths

•Compact type thermal-chiller
Single phase, 100/115VAC
Cooling method: air-cooled or water-cooled
Self diagnosis and check display for easy maintenance
Functions: timer operation, low tank level detecting, power failure auto-restart, anti-freezing

Technical specifications


Attributes
TypeThermo Chiller
Show UNSPSC/ECL@SS
£ 164.25 excl. VAT
/ Each
£ 197.10 incl. VAT
  • Usually arrives within 14 working days