SMC VR3110-01G PNEUMATIC INDICATOR


VR3110 Transmitter

References
smc:VR3110-01G
rubix:107A0818
brand logo
brand logo
Technical specifications
Typevr3100 indicator
See all Specifications

Product details : SMC VR3110-01G PNEUMATIC INDICATOR


Series VR1210/1200 shuttle valve is a 3 ported valve with one output and 2 pneumatic signal and input ports. Output is always supplied by high pressure inlet. The VR12**F series are interrupters for control of air pressure signal system lines. Piping is possible in any position and the one-touch fittings make piping connections simple. Time delay valve series VR2110 with its combination of adjustable orifice and fixed flow allows transmission of a pneumatic signal after a fixed time period.
•Miniature pneumatic indicator
•Port size: R(PT) 1/8
•Operating pressure: 0.15 to 1.0MPa
•Ultra compact

Indicator Color: G (Green)

Technical specifications


Attributes
Logistic Weight6 g
Typevr3100 indicator
Show UNSPSC/ECL@SS
£ 4.25 excl. VAT
/ Each
£ 5.10 incl. VAT
  • Delivery usually within ( 4 ) days