References
SMC:HRS-S0066
Rubix:393A8475
Manufacturer :HRS-S0066
EAN:3618036094183

Documents
Product details : SMC HRS-S0066 PUMP
Thermo-chiller HRS offers convenient functions, self diagnosis and check display for easy maintenance. An angled supply port facilitates the supply of circulating fluid, even when units are stacked. A large digital display provides a clear view of the current and set values. The dustproof filter is integrated with the grill of the front panel allowing mounting and removal of the HRS?filter to be done easily and without tools
Strengths
•Compact type thermal-chiller
Self diagnosis and check display for easy maintenance
Self diagnosis and check display for easy maintenance
Technical specifications
Attributes
| Type | standard pump |
|---|---|
| Min. temperature | 5 °C |
| Max. temperature | 40 °C |
Show UNSPSC/ECL@SS
£ 695.60 excl. VAT
/ Each
£ 834.72 incl. VAT
- Usually arrives within 14 working days