References
SMC:ZP16CTS
Rubix:393A4502
Manufacturer :ZP16CTS

Documents
Product details : SMC ZP16CTS LARGE BELLOWS VACUUM PAD
ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
Strengths
Pad Sizes: Ø 10 - Ø 16 mm
Shapes: Thin Flat Type, Thin Flat Type with Ribs
Materials: NBR, Silicone Rubber, Urethane Rubber, Fluorine Rubber, Conductive NBR, Conductive Silicone Rubber.
Technical specifications
Attributes
| Material | silicone rubber |
|---|---|
| Diameter | 16 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 3.98 excl. VAT
/ Each
£ 4.78 incl. VAT
- Usually arrives within 14 working days