SMC ZPT10BSK10-06-A10 VACUUM PAD


ZPT Vacuum Pad

References
smc:ZPT10BSK10-06-A10
rubix:2610968
brand logo
brand logo
Technical specifications
Materialsilicone rubber
Diameter10 mm
Shaperound
See all Specifications

Product details : SMC ZPT10BSK10-06-A10 VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted
•Pad Sizes: Ø 6 - Ø 50 mm
•Shapes: Bellows Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Female Thread, One-touch and Barb Fitting Buffer Vertical Vacuum Inlet.

Pad Diameter: 10
Material: S (Silicon Rubber)
Rotating or Non-rotating: K (Non-Rotating)
Stroke: 10mm
Vacuum Entry: 06 (One-touch Fitting Ø6)
Mounting Thread: A10 (M10X1)

Strengths

Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available

Technical specifications


Attributes
Logistics dimensions (L x W x H)14x88x16 mm
Logistic Weight30 g
Materialsilicone rubber
Diameter10 mm
Shaperound
Typebellows pad
Threading diameter10 mm
Show UNSPSC/ECL@SS
£ 49.68 excl. VAT
/ Each
£ 59.62 incl. VAT
  • Delivery usually within ( 4 ) days