SMC CP96SDB40-125C ISO 15552 CYLINDER

Tie Rod Cylinder

See technical informationSee documents

References

SMC:CP96SDB40-125C
Rubix:131A9538
Manufacturer :01206262
EAN:3618035722209
CP96S(D), ISO 15552 Cylinder, Double Acting, Single/Double Rod w/Air Cushion

Technical specifications

Typestandard mounting
Cylinder diameter40 mm
Cylinder stroke125 mm
See all Specifications

Documents

Product details : SMC CP96SDB40-125C ISO 15552 CYLINDER


ISO 15552 Profile Body Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, with lock unit, ATEX.
•Double acting, standard type, single or double rod with Air cushion on both ends and Bumper cushion
•Bore sizes (mm): 32, 40, 50, 63, 80, 100
•Standard stroke up to 2000mm
•Auto switch capable

Magnet: D (Built-in)
Mounting: B (Basic)
Bore Size: Ø40 mm
Stroke: 125
Rod Boot: w/o Rod Boot
Rod: Single Rod
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
Rod End Options: None
Temperature Resistance: None
Heavy Duty Scraper: None
Tie Rod: None
Fluororubber Seal: None
Coil Scraper: None
Made of Stainless Steel (-XC68): None
Made of Stainless Steel (-XC65): None

Strengths

-Less buckling on the rod.
-Easy adjustment of the damping screw at the end of the stroke.

Technical specifications


Attributes
Logistic Weight1203 g
Typestandard mounting
Cylinder diameter40 mm
Cylinder stroke125 mm
£ 95.30 excl. VAT
/ Each
£ 114.36 incl. VAT
  • Delivery usually within ( 4 ) days