Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,851)
Mechanical Power Transmission
(50,182)
Fluid Transmission & Flow Technology
(53,614)
Tools & Metrology
(20,088)
Protection, Safety & Hygiene
(17,167)
Equipment
(8,337)
Fasteners, Adhesives & Tapes
(4,729)
Maintenance & Repairs
(1,913)
Welding
(824)
Clearance
< Back
Rubix Categories
Welding
Welding and cutting generators
TIG generators
TIG AC / DC generators
TIG AC / DC generators
Filter Options
CATEGORIES
TIG AC / DC generator (1)
1
Brand
Spartex
(1)
CONFIRM
1 Product(s) with 1 variant(s):
Relevance
spartex:
884885
rubix:
217A2657
ean:
3660338382086
SPARTEX 884885 TIG 201 EXPERT AC/DC SET OP FACTOR AT 40C 95A AT60
Operation factor at 40°C
:
95 A 60%
Open-circuit voltage
:
230 V
Welding intensity
:
5 - 160 A
£
1,933.95
excl. VAT
/
Each
Delivery within 10-15 business days
Related Categories
TIG AC / DC generator