TIG generators
Filter Options
CATEGORIES
tig torch consumables (195)
tig torches (28)
tig dc generator accessories (13)
tig ac / dc generator accessories (10)
tig ac / dc generators (1)
Brand
draper
(55)
esab
(8)
murex
(1)
parweld
(78)
spartex
(101)
unbranded
(4)
167 Product(s) with 247 variant(s):
SPARTEX 879836 LANTHANE 2 0% WL20 BLUE BOX 10 %2 4 X 150 MM
- spartex:879836
- rubix:217A2401
- ean:3660338333279
- In stock: Next day delivery
- Material:lanthanum tungsten
- Diameter:2.4 mm
- Colour:blue
£ 28.99 excl. VAT
/ Each
GISS 865796 TIG CONSUMABLES 9/20 MEDIUM CAP
- spartex:865796
- rubix:217A2571
- ean:3660338199936
- In stock: Next day delivery
- Type:medium plug (41v35)
£ 1.12 excl. VAT
/ Each
GISS 865823 TIG CONSUMABLES 17/ 18/ 26 LONG CAP
- spartex:865823
- rubix:217A2556
- ean:3660338200120
- In stock: Next day delivery
- Type:bouchon long (57y02)
£ 1.35 excl. VAT
/ Each
GISS 865815 TIG CONSUMABLES 17/ 18/ 26 DIAMETER MM 2,4
- spartex:865815
- rubix:217A2550
- ean:3660338200076
- In stock: Next day delivery
- Type:tig 17/18/26
- Diameter:2.4 mm
£ 0.69 excl. VAT
/ Each
GISS 865787 TIG CONSUMABLES 9/20 INSULATING RING
- spartex:865787
- rubix:217A2441
- ean:3660338199875
- In stock: Next day delivery
- Type:tig 9/20
£ 0.86 excl. VAT
/ Each
SPARTEX 879813 CERIUM WC20 GREY BOX 10 %1 6 X 150 MM
- spartex:879813
- rubix:217A2362
- ean:3660338333071
- In stock: Next day delivery
- Material:tungsten cerium
- Diameter:1.6 mm
- Colour:grey
£ 12.15 excl. VAT
/ Each
SPARTEX 879824 THORIE 2% WT20 RED BOX 10 %3 2 X 150 MM
- spartex:879824
- rubix:217A2438
- ean:3660338333170
- In stock: Next day delivery
- Material:tungsten
- Diameter:3.2 mm
- Colour:red
£ 51.20 excl. VAT
/ Each
GISS 865802 TIG CONSUMABLES 17/ 18/ 26 NO OR DIA MM 8 % 12.7 (10N46)
- spartex:865802
- rubix:217A2561
- ean:3660338199974
- In stock: Next day delivery
- Type:tig 17/18/26
- Length:47 mm
£ 0.85 excl. VAT
/ Each
GISS 865811 TIG CONSUMABLES 17/ 18/ 26 INSULATING RING
- spartex:865811
- rubix:217A2439
- ean:3660338200045
- In stock: Next day delivery
- Type:tig 17/18/26
£ 1.43 excl. VAT
/ Each
SPARTEX 879828 PUR WP GREEN BOX 10 %2 0 X 150 MM
- spartex:879828
- rubix:217A2421
- ean:3660338333200
- In stock: Next day delivery
- Material:pure tungsten
- Diameter:2 mm
- Colour:green
£ 11.56 excl. VAT
/ Each
GISS 865819 TIG CONSUMABLES 17/ 18/ 26 SHORT CAP
- spartex:865819
- rubix:217A2440
- ean:3660338200106
- In stock: Next day delivery
- Type:bouchon court (57y04)
£ 1.19 excl. VAT
/ Each
GISS 880831 INSTALLATION KIT % 1.6 STARTER KIT TIG 17/18/26
- spartex:880831
- rubix:217A2597
- ean:3660338343278
- In stock: Next day delivery
- Type:installatiion kit 1,6 ø
£ 14.27 excl. VAT
/ Each
GISS 865821 TIG CONSUMABLES 17/ 18/ 26 MEDIUM CAP
- spartex:865821
- rubix:217A2557
- ean:3660338200113
- In stock: Next day delivery
- Type:medium cap (57y02)
£ 1.14 excl. VAT
/ Each
GISS 865808 TIG CONSUMABLES 17/ 18/ 26 DIAMETER MM 3,2 (10N28)
- spartex:865808
- rubix:217A2552
- ean:3660338200021
- In stock: Next day delivery
- Type:tig 17/18/26
- Diameter:3.2 mm
£ 2.44 excl. VAT
/ Each
GISS 865826 STARTER PACK AND REPAIR KIT TIG 17/18/26 2.4 DIA
- spartex:865826
- rubix:217A2543
- ean:3660338200144
- Usually arrives within 14 working days
- Type:installation kit
£ 18.25 excl. VAT
/ Each
GISS 865789 TIG CONSUMABLES 9/20 DIAMETER MM 1,6 ELECTRODE HOLDER
- spartex:865789
- rubix:217A2563
- ean:3660338199882
- Usually arrives within 14 working days
- Type:tig 9/20
- Diameter:1.6 mm
£ 0.52 excl. VAT
/ Each
GISS 865784 TIG CONSUMABLES 9/20 DIAMETER MM 2,4 (13N28)
- spartex:865784
- rubix:217A2567
- ean:3660338199851
- Usually arrives within 14 working days
- Type:tig 9/20
- Diameter:2.4 mm
£ 1.29 excl. VAT
/ Each
GISS 865798 TIG CONSUMABLES 9/20 LONG CAP
- spartex:865798
- rubix:217A2570
- ean:3660338199943
- Usually arrives within 14 working days
- Type:long plug (41v24)
£ 1.54 excl. VAT
/ Each
GISS 865794 TIG CONSUMABLES 9/20 SHORT CAP
- spartex:865794
- rubix:217A2442
- ean:3660338199929
- Usually arrives within 14 working days
- Type:short plug (41v33)
£ 1.73 excl. VAT
/ Each
GISS 865778 TIG CONSUMABLES 9/20 NUMBER OR DIA MM 4 % 6.4 (13N08)
- spartex:865778
- rubix:217A2572
- ean:3660338199806
- Usually arrives within 14 working days
- Type:tig 9/20
- Length:47 mm
£ 0.56 excl. VAT
/ Each
GISS 868172 TIG TORCH HEAD TIG9
- spartex:868172
- rubix:217A2289
- ean:3660338220173
- Usually arrives within 14 working days
- Cooling:air
- Type:tig9 torch body
£ 16.25 excl. VAT
/ Each
GISS 868173 TIG TORCH HEAD TIG17
- spartex:868173
- rubix:217A2285
- ean:3660338220180
- Usually arrives within 14 working days
- Cooling:air
- Type:tig17 torch body
£ 16.53 excl. VAT
/ Each
GISS 868176 TIG TORCH HEAD TIG26
- spartex:868176
- rubix:217A2288
- ean:3660338220210
- Usually arrives within 14 working days
- Cooling:air
- Type:tig26 torch body
£ 19.76 excl. VAT
/ Each
GISS 868180 EXTRA TRIGGER TIG
- spartex:868180
- rubix:217A2535
- ean:3660338220234
- Usually arrives within 14 working days
- Type:tig trigger kit
£ 27.98 excl. VAT
/ Each
24 items of 167
























