Electrical welding equipment
Filter Options
Categories
electrical welding tongs (26)
various items of electrical welding equipment (22)
electrical welding connectors (8)
Brand
ambersil
(6)
draper
(4)
draper expert
(1)
esab
(8)
giss cutline
(1)
markal
(1)
parweld
(8)
50 Product(s) with 56 variant(s):
SPARTEX 879849 SINGLE MAGNETIC POSITIONER
- spartex:879849
- rubix:216A6229
- ean:3660338333378
- In stock: Next day delivery
- Type:magnetic positioner
- Model:879849
£ 9.03 excl. VAT
/ Each
CUTLINE 891994 WELDING CALIBRE
- Superseded Ref:864917
- giss cutline:891994
- rubix:246A2581
- ean:3660338445989
- Usually arrives within 14 working days
- Measuring range, minimum:0 mm
- Measuring range, maximum:20 mm
- Type:venier
£ 15.45 excl. VAT
/ Each
SPARTEX 853806 ELECTRODE HOLDER CLAMP KIT TYPE MALE COUPLING : 35-50
- spartex:853806
- rubix:217A2528
- ean:3660338098024
- Usually arrives within 14 working days
- Type:male coupling : 35-50
- Model:câble 5 m
£ 51.49 excl. VAT
/ Each
SPARTEX 853790 COUPLING 1/4 TURN FEMALE SECTION MM 10-25
- spartex:853790
- rubix:217A2514
- ean:3660338097942
- Usually arrives within 14 working days
- Type:female
£ 2.65 excl. VAT
/ Each
SPARTEX 853788 COUPLING 1/4 TURN MALE SECTION MM 10-25
- spartex:853788
- rubix:217A2517
- ean:3660338097935
- Usually arrives within 14 working days
- Type:male
- Section:10-25 mm
£ 2.88 excl. VAT
/ Each
SPARTEX 879846 ELECTRODE HOLDER COBRA 300 A
- spartex:879846
- rubix:217A2595
- ean:3660338333354
- Usually arrives within 14 working days
- Type:electrode holder clamp
- Model:cobra 300 a
£ 46.43 excl. VAT
/ Each
SPARTEX 853778 EARTHING CLAMPS MAX INTENSITY A 200
- spartex:853778
- rubix:217A2521
- ean:3660338097874
- In stock: Next day delivery
- Type:earth clamp
- Max intensity:200 A
- Material:sheet metal
£ 3.33 excl. VAT
/ Each
SPARTEX 853769 ELECTRODE HOLDER CLAMPS MAX INTENSITY A 200
- spartex:853769
- rubix:217A2529
- ean:3660338097829
- In stock: Next day delivery
- Type:200a
£ 9.41 excl. VAT
/ Each
SPARTEX 853779 EARTHING CLAMPS MAX INTENSITY A 400
- spartex:853779
- rubix:217A2524
- ean:3660338097881
- In stock: Next day delivery
- Type:earth clamp
- Max intensity:400 A
- Material:sheet metal
£ 10.46 excl. VAT
/ Each
SPARTEX 853781 EARTHING CLAMPS MAX INTENSITY A 350
- spartex:853781
- rubix:217A2523
- ean:3660338097898
- In stock: Next day delivery
- Type:crocodile
- Max intensity:350 A
- Material:brass
£ 17.01 excl. VAT
/ Each
SPARTEX 853782 EARTHING CLAMPS MAX INTENSITY A 600
- spartex:853782
- rubix:217A2526
- ean:3660338097904
- In stock: Next day delivery
- Type:crocodile
- Max intensity:600 A
- Material:brass
£ 18.52 excl. VAT
/ Each
SPARTEX 879805 MULTIPURPOSE TOOL MIG FIX
- spartex:879805
- rubix:217A2607
- ean:3660338333019
- In stock: Next day delivery
- Type:mig clamp
£ 25.83 excl. VAT
/ Each
SPARTEX 853786 EARTHING CLAMPS MAX INTENSITY A 500
- spartex:853786
- rubix:217A2525
- ean:3660338097928
- In stock: Next day delivery
- Type:joint clamp
- Max intensity:500 A
- Material:brass
£ 30.21 excl. VAT
/ Each
SPARTEX 853774 ELECTRODE HOLDER CLAMPS MAX INTENSITY A 400 STUBBY
- spartex:853774
- rubix:217A2532
- ean:3660338097850
- In stock: Next day delivery
- Type:400a
£ 39.72 excl. VAT
/ Each
SPARTEX 853770 ELECTRODE HOLDER CLAMPS MAX INTENSITY A 350
- spartex:853770
- rubix:217A2530
- ean:3660338097836
- Usually arrives within 14 working days
- Type:350a
£ 12.86 excl. VAT
/ Each
SPARTEX 853800 EARTHING CLAMP KIT TYPE MALE COUPLING : 10-25
- spartex:853800
- rubix:217A2519
- ean:3660338097997
- Usually arrives within 14 working days
- Type:male connection: 10-25
- Max intensity:200 A
- Material:steel/brass
£ 25.27 excl. VAT
/ Each
SPARTEX 853784 EARTHING CLAMPS MAX INTENSITY A 300
- spartex:853784
- rubix:217A2522
- ean:3660338097911
- Usually arrives within 14 working days
- Type:spring-loaded
- Max intensity:300 A
- Material:brass
£ 16.23 excl. VAT
/ Each
SPARTEX 853776 ELECTRODE HOLDER CLAMPS MAX INTENSITY A 500
- spartex:853776
- rubix:217A2533
- ean:3660338097867
- Usually arrives within 14 working days
- Type:500a
£ 41.57 excl. VAT
/ Each
SPARTEX 879847 ELECTRODE HOLDER VESTALE 500 A
- spartex:879847
- rubix:217A2596
- ean:3660338333361
- Usually arrives within 14 working days
- Type:electrode holder clamp
£ 52.11 excl. VAT
/ Each
ROCOL 66080 SPATTER RELEASE SPRAY 400ML
- rocol:SPATTER RELEASE SPRAY 400ml
- rubix:319987
- manufacturer :66080
- ean:5024747660803
- In stock: Next day delivery
- Type:spatter release
- Packaging:400 ml
£ 21.21 excl. VAT
/ Each
AMBERSIL FLAW DETECTOR WHITE COATING 400ML 30290
- ambersil:30290
- rubix:2579807
- In stock: Next day delivery
- Type:flaw detector developer
- Packaging:400 ml
£ 18.61 excl. VAT
/ Each
AMBERSIL FLAW DETECTOR HIGHLY VISIBLE RED DYE (400ML) 30289
- ambersil:30289
- rubix:2579806
- In stock: Next day delivery
- Type:flaw detector penetrant
- Packaging:400 ml
£ 17.96 excl. VAT
/ Each
ROTHENBERGER 670.23 SUPERMAT SOLDERING PAD 200 X 300MM
- rothenberger:67023
- rubix:80081863
- Usually arrives within 14 working days
- Type:high temperature super mat
£ 38.15 excl. VAT
/ Each
DRAPER 08372 ARC ELECTRODE HOLDER(400A)
- draper:08372
- rubix:381A7231
- manufacturer :08372
- ean:5010559083725
- Delivery usually within ( 7 ) days
- Type:arc electrode holder (400a)
- Model:8372
£ 18.49 excl. VAT
/ Each
24 items of 50




























