References
Festo:PZVT-30-SEC
Rubix:106A9997
Manufacturer :150238
EAN:4052568116446
Documents
Product details : FESTO 150238 TIMER PZVT-30-SEC
Timer PZVT-30-SEC Constructional design=mechanical sequence counter with pneumatic drive, cut-off pressure=<= 0,1 bar, operating pressure=2 - 6 bar, cut-in pressure=>= 1,6 bar, normal nominal flow=50 l/min
Technical specifications
Attributes
| Type | timer |
|---|
Show UNSPSC/ECL@SS
£ 340.18 excl. VAT
/ Each
£ 408.22 incl. VAT
- Delivery usually within ( 6 ) days