References
SMC:EX260-SEN1
Rubix:108A7618
Manufacturer :00931293
EAN:3618036111170
Documents
Product details : SMC EX260-SEN1 EX260 SI UNIT
Centralised & compact serial transmission system for output
Compatible protocols: PROFIsafe, Ethernet POWERLINK, PROFINET, EtherNet/IPTM, EtherCAT®, PROFIBUS DP, DeviceNetTM, CC-Link, IO-Link, CANopen, Modbus, AS-Interface
Up to 32 solenoids, up to 24 stations
Applicable valve series: new SY, JSY, VQC, S0700, SV
Up to IP67 enclosure compliant.
Compatible protocols: PROFIsafe, Ethernet POWERLINK, PROFINET, EtherNet/IPTM, EtherCAT®, PROFIBUS DP, DeviceNetTM, CC-Link, IO-Link, CANopen, Modbus, AS-Interface
Up to 32 solenoids, up to 24 stations
Applicable valve series: new SY, JSY, VQC, S0700, SV
Up to IP67 enclosure compliant.
•Centralised & compact serial transmission system for output
•Compatible protocols: PROFIsafe, Ethernet POWERLINK, PROFINET, EtherNet/IPTM, EtherCAT®, PROFIBUS DP, DeviceNetTM, CC-Link, IO-Link, CANopen, Modbus, AS-Interface
•Up to 32 solenoids, up to 24 stations
•Applicable valve series: new SY, VQC, S0700, SV
•Up to IP67 enclosure compliant.
Protocol: EN (EtherNet/IP)
Output Polarity/Communication Connector: 1 [32 Outputs, -COM (PNP), M12 Connector]
•Compatible protocols: PROFIsafe, Ethernet POWERLINK, PROFINET, EtherNet/IPTM, EtherCAT®, PROFIBUS DP, DeviceNetTM, CC-Link, IO-Link, CANopen, Modbus, AS-Interface
•Up to 32 solenoids, up to 24 stations
•Applicable valve series: new SY, VQC, S0700, SV
•Up to IP67 enclosure compliant.
Protocol: EN (EtherNet/IP)
Output Polarity/Communication Connector: 1 [32 Outputs, -COM (PNP), M12 Connector]
Strengths
Cost-effective fieldbus solution for output
Compatible with SY, SV, VQC and S0700
Protocols: EtherNet/IP™, PROFINET®, EtherCAT®, IO-Link, PROFIBUS DP®, DeviceNet™, POWERLINK
Compatible with SY, SV, VQC and S0700
Protocols: EtherNet/IP™, PROFINET®, EtherCAT®, IO-Link, PROFIBUS DP®, DeviceNet™, POWERLINK
Technical specifications
Attributes
| Type | serial interface unit |
|---|
Show UNSPSC/ECL@SS
£ 437.10 excl. VAT
/ Each
£ 524.52 incl. VAT
- Delivery usually within ( 4 ) days
