OPTIBELT 6 AT3 / 450 1027319


Timing Belt

References
optibelt:6 AT3 / 450
rubix:266A3548
manufacturer :1027319
ean:4044978165152
brand logo
brand logo
Technical specifications
ProfileAT3
Primitive length450 mm
Belt width6 mm
See all Specifications

Product details : OPTIBELT 6 AT3 / 450 1027319


This drive element has been used synchronously Power, torque and power transmission has become increasingly important. The current importance of timing belts is due, among other things, to constantly further developed tooth profiles and belt constructions

Strengths

•Large selection of tension cord materials
Maintenance-free

Applications

Parallel or Synchronous Conveyors;Inclined Conveyors;Accumulating Conveyors;Vacuum Conveyors;Take-Off Unit;Separator or Workpiece Positioner

Technical specifications


Attributes
ProfileAT3
Primitive length450 mm
Belt width6 mm
Pitch3 mm
MaterialPolyurethane
Number of teeth150
Tie beam materialSteel
Height1.9 mm
Show UNSPSC/ECL@SS
£ 7.63 excl. VAT
/ Each
£ 9.16 incl. VAT
  • Usually arrives within 14 working days