OPTIBELT 6 AT3 / 600 1027286


Timing Belt

References
optibelt:6 AT3 / 600
rubix:266A3568
manufacturer :1027286
ean:4044978169785
brand logo
brand logo
Technical specifications
ProfileAT3
Primitive length600 mm
Belt width380 mm
See all Specifications

Product details : OPTIBELT 6 AT3 / 600 1027286


This drive element has been used synchronously Power, torque and power transmission has become increasingly important. The current importance of timing belts is due, among other things, to constantly further developed tooth profiles and belt constructions

Strengths

•Large selection of tension cord materials
Maintenance-free

Applications

Parallel or Synchronous Conveyors;Inclined Conveyors;Accumulating Conveyors;Vacuum Conveyors;Take-Off Unit;Separator or Workpiece Positioner

Technical specifications


Attributes
ProfileAT3
Primitive length600 mm
Belt width380 mm
Pitch3 mm
MaterialPolyurethane
Number of teeth200
Height1.9 mm
Show UNSPSC/ECL@SS
£ 8.75 excl. VAT
/ Each
£ 10.50 incl. VAT
  • Usually arrives within 14 working days