FENNER HTD SYNCHRONOUS TIMING BELT 8M GLASS CORD PITCH 800MMX30MM
Timing belt
See technical informationReferences
Fenner:800-8M30-FEN
Rubix:256A3959
Manufacturer :278K0080

Product details : FENNER HTD SYNCHRONOUS TIMING BELT 8M GLASS CORD PITCH 800MMX30MM
Fenner HTD drive systems conform to ISO 13050 and have a curvilinear tooth form giving more uniform distribution of shear stresses within the teeth. Tooth loads are subsequently carried by the tensile members of the belt thus providing a significant improvement over Classical Timing belts.
Technical specifications
Attributes
| Profile | htd 8m |
|---|---|
| Primitive length | 800 mm |
| Belt width | 30 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 100 |
Show UNSPSC/ECL@SS
£ 20.59 excl. VAT
/ Each
£ 24.71 incl. VAT
- Delivery usually within ( 2 ) days
