Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Linear drive
FESTO 8041853 TOOTHED BELT AXIS
FESTO 8041853 TOOTHED BELT AXIS
Toothed Belt Axes
References
festo:
ELGA-TB-KF-70-500-0H
rubix:
391A0981
manufacturer :
8041853
ean:
4052568286538
Technical specifications
Type
toothed belt axes
Cylinder diameter
70
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8041853 TOOTHED BELT AXIS
toothed belt axis ELGA-TB-KF-70-500-0H With recirculating ball bearing guide Effective diameter of drive pinion=28,65 mm, Working stroke=500 mm, Size=70, Stroke reserve=0 mm, Toothed-belt stretch=0,213 %
Technical specifications
Attributes
Type
toothed belt axes
Cylinder diameter
70
mm
Min. temperature
-10
°C
Max. temperature
60
°C
Cylinder stroke
500
mm
Design size
70
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,250.20
excl. VAT
/
Each
£
1,500.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 3013576 BALL SCREW AXIS
AVENTICS 0821401056
SMC CDBX2N15-75 SLIDE UNIT
AVENTICS 0821401231
CAMOZZI CYL GUIDE-H SELF LUBE-32 BORE-500 STROKE 45NHT032A0500
SMC MXS6L-50 AIR SLIDE TABLE
FESTO 8083814 MINI SLIDE UNIT
FESTO 170845 GUIDED DRIVE DFM-20-80-P-A-GF
SMC MY1C50G-300 KOLVSTANGSLOS CYLINDER MED RULLSTYRNING D=50
SMC MXS25-50B AIR SLIDE TABLE
FESTO 535488 LINEAR/SWIVEL CLAMP CLR-32-10-L-P-A-B-K11-R8
FESTO 535431 LINEAR/SWIVEL CLAMP CLR-12-10-R-P-A
FESTO 170889 GUIDED DRIVE DFM-80-125-P-A-GF
FESTO 3013535 BALL SCREW AXIS
FESTO 1725849 GUIDE UNIT