PARKER AIR BREATHER AB686101


Top-mounted Breathers and Filler Breathers - AB Series

References
parker hannifin:AB686101
rubix:156A7923
brand logo
brand logo
Technical specifications
Typebreather

Product details : PARKER AIR BREATHER AB686101


Ingress of airborne contaminants into hydraulic systems can cause a number of costly issues, including increased wear on pumps and cylinders, decreased performance, shorter maintenance intervals, and added downtime.

The Parker AB Series comprises a full range of top-mounted breathers and filler breathers designed to prevent this by keeping out harmful contaminants and allowing the tank / fluid reservoir to effectively breath during equipment operation.

Multiple configurations are available to meet the unique requirements of customers’ hydraulic systems, including:

Filler Breathers - Glass-filled nylon or plated metal steel. Multiple installation available including single hole, three hole, or six hole installation. Flow rates up 620 L/min (163 GMP).

Screw-on type Breathers - Glass-filled nylon or plated metal steel. Multiple connection types available. Flow rates up to 620 L/min (163 GPM). Dipsticks available with all options (two lengths and in packs of 10).

Lockable Fillers and Filler Breathers (metal) - Pressurized and unpressurized threaded types available. For added reservoir security and oil protection, certain metal filler breathers can be specified with a locking lug option.

AB Series breathers and filler breathers are ideally suited for equipment required to operate in environments laden with dirt and dust.

Benefits
• Prevents contamination and ingress of dirt, sand, dust, metal, etc. into hydraulic circuits, while allowing sufficient airflow into and out of the fluid reservoir

• Lengthens time in between required maintenance intervals, reduces operating costs, and extends overall equipment/machine operational life

Features:
• Molded in non-corrodible, glass-filled nylon – strong and light
• Filler breathers available with single hole, six hole, and three hole installation
• Screw-on breather range – G1/2 and G3/4 options
• Compact range – G1/4, G3/8, R1/2 and R3/4 options
• Metal filler breathers – pressurized and unpressurized threaded type
• Flange mounting type options
• Lockable options for reservoir security and oil protection

For more information or a detailed discussion about your specific requirements please contact Parker or an authorised Parker distributor.
Application: Deck and Mobile Cranes, Firefighting Equipment, Forwarders, Hydraulic Presses, Marine Steering Units, Power Packs, Excavators, Harvesters, Waste Balers, Reach Stackers, Wheeled Loaders, Drilling Equipment, Industrial Power Units, Waste Management, Dump and Fork Lift Trucks
Brand: Parker
Connection Type: G1/2 male thread
Division: Hydraulic & Industrial Process Filtration Division EMEA
Features: Anti Splash Plate
Filter Material: 10µ abs. PU-foam
Flow Rate: 510 l/min
For Fluid Type: Air
Housing Material: Glass-filled Nylon
Includes: Dipstick mountable
Industry: Agriculture, Construction, Oil and Gas, Marine, Mining, Forestry
Installation: Srew-On
Micron Rating: 10 µm
Mounting Type: Tanktop
Operating Temperature: -30 to 90
Outside Diameter: 70 mm
Pressure Relief Valve Type: Un-Pressurised
Product Series: AB Series
Product Type: Breather
Seal Material: Nitrile
Strainer Type: -
Technology: Filtration, Hydraulics

Technical specifications


Attributes
Typebreather
Show UNSPSC/ECL@SS
£ 23.49 excl. VAT
/ Each
£ 28.19 incl. VAT
  • Usually arrives within 14 working days