References
Tygris:P300
Rubix:80258072

Documents
Product details : TYGRIS AEROSOL MATT PAINT BLACK P300 X 400ML
TYGRIS Matt Black Paint is an acrylic based top-coat paint that can be used for a professional finish on most substrates with exceptional ease of use, resulting in a high quality appearance.
Strengths
•Acrylic formulation for greater flexibility
Gives excellent adhesion
Compatible with most materials
Can be applied over previously painted surfaces
Wear and scratch resistant
High opacity
Gives excellent adhesion
Compatible with most materials
Can be applied over previously painted surfaces
Wear and scratch resistant
High opacity
Technical specifications
Attributes
| Colour | black |
|---|---|
| RAL code | 9005 |
| Max. Operation temperature | 110 °C |
Show UNSPSC/ECL@SS
£ 6.73 excl. VAT
/ Each
£ 8.08 incl. VAT
- In stock: Next day delivery
