AMBERSIL ACRYLIC PAINT GREEN RAL 6002 400 MLT 20187
Ambersil Acrylic Paint
See technical informationSee documentsReferences
Ambersil:20187
Rubix:2579754

Documents
Product details : AMBERSIL ACRYLIC PAINT GREEN RAL 6002 400 MLT 20187
A wide selection of RAL matched colours and finishes are available covering most applications, whether it is cosmetic repair, anti-corrosion treatments, or pipeline identification. Based on a tenacious resin bonding system, combining excellent coverage with a hard wearing tough finish, through the optimum blending of resin and pigments ensuring colours remain vibrant and metals protected. Ambersil Acrylic Paints are resin based, delivered via aerosol
Strengths
Fast drying
Good hardening
Excellent flexibility
High UV resistance
Good adhesion to metal, wood, glass, paintable plastics, concrete, & stone
Does not contain any heavy metals
Good opacity – masks surface imperfections
Long lasting, high gloss finish
Good hardening
Excellent flexibility
High UV resistance
Good adhesion to metal, wood, glass, paintable plastics, concrete, & stone
Does not contain any heavy metals
Good opacity – masks surface imperfections
Long lasting, high gloss finish
Applications
Industry
Automotive
Home and garden
Automotive
Home and garden
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Colour | green |
| Finishing | glossy |
| RAL code | 6002 |
| Max. Operation temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 13.02 excl. VAT
/ Each
£ 15.62 incl. VAT
- In stock: Next day delivery
