PARKER EO-TUBE-END-REDUCER RED14/06SOMDCF


Tube Fitting Adapter

References
parker hannifin:RED14/06SOMDCF
rubix:155A4986
brand logo
brand logo
Technical specifications
Materialsteel
Typetube fitting
See all Specifications

Product details : PARKER EO-TUBE-END-REDUCER RED14/06SOMDCF


Strengths

High corrosion resistance: The Cr(VI)-free surface treatment gives an average corrosion resistance of more than 500 hours to white rust. This attribute extends the life cycle of the fittings
Stainless steel surface: Ermeto DIN male stud high pressure hydraulic tube fittings, stainless steel version, have a high corrosion resistance to aggressive media and environmental influences, also a higher temperature resistance, than steel. These features extend the range of applications
High pressure: Ermeto DIN male stud high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications

Applications

Hydraulic

Technical specifications


Attributes
Materialsteel
Typetube fitting
Exterior tube diameter6 mm
Min. temperature-40 °C
Max. temperature250 °C
Show UNSPSC/ECL@SS
£ 23.36 excl. VAT
/ Each
£ 28.03 incl. VAT
  • Usually arrives within 14 working days