References
SMC:TM-12
Rubix:114A4324
Manufacturer :TM-12
EAN:3618036620672

Documents
Product details : SMC TM-12 MULTI-TUBE HOLDER
The multi-tube connector series TM allows for easy loading and arrangement of tubing while also having a firm hold of tubing. The TM series uses a flame resistant polypropylene material and comes in the standard color black.
•Multi-tube holder
•Tube O.D.: ø4, ø6, ø8, ø10, ø12
•Material: nylon, soft nylon, polyurethane
•Color: black
Size: 12 (Applicable Tubing OD Ø12)
•Tube O.D.: ø4, ø6, ø8, ø10, ø12
•Material: nylon, soft nylon, polyurethane
•Color: black
Size: 12 (Applicable Tubing OD Ø12)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x93x16 mm |
|---|---|
| Logistic Weight | 18 g |
| Type | tm tube holder |
| Connecting diameter (metric) | 12 mm |
Show UNSPSC/ECL@SS
£ 4.11 excl. VAT
/ Each
£ 4.93 incl. VAT
- Delivery usually within ( 4 ) days