FESTO 162071 TWIN CYLINDER DPZ-20-50-P-A-KF-S2

Twin cylinder DPZ

See technical informationSee documents
References
Festo:DPZ-20-50-P-A-KF-S2
Rubix:112A9528
Manufacturer :162071
EAN:4052568130138
DPZ-20-50-P-A-KF-S2 Twin-piston cylinder
Technical specifications
Typedouble piston cylinder (twin) dpz
See all Specifications
Documents

Product details : FESTO 162071 TWIN CYLINDER DPZ-20-50-P-A-KF-S2


Drive with ball bearing guide and high load-bearing capacity thanks to large distance between the piston rods. With fixed cushioning.

Strengths

  • Twin pistons provide twice the force in half the space
  • Plain or recirculating ball bearing guide
  • Precision stroke adjustment in the end position

Technical specifications


Attributes
Logistic Weight1022 g
Typedouble piston cylinder (twin) dpz
Show UNSPSC/ECL@SS
£ 800.97 excl. VAT
/ Each
£ 961.16 incl. VAT
  • Delivery usually within ( 26 ) days