FESTO 159957 TWIN CYLINDER DPZJ-20-100-P-A-S2


Twin-piston cylinder DPZJ-20

References
festo:DPZJ-20-100-P-A-S2
rubix:109A6449
manufacturer :159957
ean:4052568127886
DPZJ-20-100-P-A-S2 Twin-piston cylinder
brand logo
Technical specifications
Typedpz twin piston cylinder
See all Specifications

Product details : FESTO 159957 TWIN CYLINDER DPZJ-20-100-P-A-S2


Twin-piston cylinder DPZJ-20-100-P-A-S2 With two parallel, double-ended piston rods and yoke plates, for Proximity sensing, with elastic cushioning rings in end Positions. Stroke=100 mm, Adjustable end-Position range/length=10 mm, Piston diameter=20 mm, Operating mode of drive unit=Yoke, Cushioning=P: Flexible cushioning rings/plates at both ends

Technical specifications


Attributes
Logistic Weight1303 g
Typedpz twin piston cylinder
Show UNSPSC/ECL@SS
£ 889.28 excl. VAT
/ Each
£ 1,067.14 incl. VAT
  • Delivery usually within ( 16 ) days