FESTO 159952 TWIN CYLINDER DPZJ-20-10-P-A-S2


Twin-piston cylinder DPZJ-20

References
festo:DPZJ-20-10-P-A-S2
rubix:109A6444
manufacturer :159952
ean:4052568127831
DPZJ-20-10-P-A-S2 Twin-piston cylinder
brand logo
Technical specifications
Typedouble piston cylinder (twin) dpz
See all Specifications

Product details : FESTO 159952 TWIN CYLINDER DPZJ-20-10-P-A-S2


Twin-piston cylinder DPZJ-20-10-P-A-S2 With two parallel, double-ended piston rods and yoke plates, for Proximity sensing, with elastic cushioning rings in end Positions. Stroke=10 mm, Adjustable end-Position range/length=10 mm, Piston diameter=20 mm, Operating mode of drive unit=Yoke, Cushioning=P: Flexible cushioning rings/plates at both ends

Technical specifications


Attributes
Logistic Weight853,5Ā g
Typedouble piston cylinder (twin) dpz
Show UNSPSC/ECL@SS
Ā£ 700.40 excl. VAT
/ Each
Ā£ 840.48 incl. VAT
  • Delivery usually within ( 16 ) days