FESTO 159959 TWIN CYLINDER DPZJ-25-10-P-A-S2
Twin-piston cylinder DPZJ-25
See technical informationSee documentsReferences
Festo:DPZJ-25-10-P-A-S2
Rubix:109A6450
Manufacturer :159959
EAN:4052568127893

Documents
Product details : FESTO 159959 TWIN CYLINDER DPZJ-25-10-P-A-S2
Twin-piston cylinder DPZJ-25-10-P-A-S2 With two parallel, double-ended piston rods and yoke plates, for Proximity sensing, with elastic cushioning rings in end Positions. Stroke=10 mm, Adjustable end-Position range/length=10 mm, Piston diameter=25 mm, Operating mode of drive unit=Yoke, Cushioning=P: Flexible cushioning rings/plates at both ends
Technical specifications
Attributes
| Logistic Weight | 1223 g |
|---|---|
| Type | dpz twin piston cylinder |
Show UNSPSC/ECL@SS
£ 740.08 excl. VAT
/ Each
£ 888.10 incl. VAT
- Delivery usually within ( 16 ) days