FESTO 162118 TWIN CYLINDER DPZJ-25-25-P-A-KF-S2
Twin-piston cylinder DPZJ-25
See technical informationSee documentsReferences
Festo:DPZJ-25-25-P-A-KF-S2
Rubix:106A6786
Manufacturer :162118
EAN:4052568130534

Documents
Product details : FESTO 162118 TWIN CYLINDER DPZJ-25-25-P-A-KF-S2
Twin-piston cylinder DPZJ-25-25-P-A-KF-S2 With two parallel, double-ended piston rods and yoke plates, for Proximity sensing, with elastic cushioning rings in end Positions. Stroke=25 mm, Adjustable end-Position range/length=10 mm, Piston diameter=25 mm, Operating mode of drive unit=Yoke, Cushioning=P: Flexible cushioning rings/plates at both ends
Technical specifications
Attributes
| Logistic Weight | 1451 g |
|---|---|
| Type | double piston cylinder (twin) dpz |
Show UNSPSC/ECL@SS
£ 848.90 excl. VAT
/ Each
£ 1,018.68 incl. VAT
- Delivery usually within ( 26 ) days