BURKERT 126397 SOLENOID VALVE
TYP 6014 3/2-way solenoid valve, direct acting
See technical informationReferences
Bürkert:126397
Rubix:233A9000

Product details : BURKERT 126397 SOLENOID VALVE
Bürkert 3/2 direct-acting solenoid valve (type 6014C) with voltage 24 V. Normally closed valve for pneumatic applications with pressure range 0…10 bar.
Technical specifications
Attributes
| Type | burkert 126397 solenoid valve |
|---|---|
| Number of Ports | 3 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 1.17 l/min |
| Material | fkm/fpm |
| Pressure range | 0…10 bar |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 86.70 excl. VAT
/ Each
£ 104.04 incl. VAT
- Usually arrives within 14 working days
