BURKERT 125358 SOLENOID VALVE 3/2 WAY NORMALLY OPEN
TYP 6014 3/2-way solenoid valve, direct acting
See technical informationReferences
Bürkert:125358
Rubix:246A5448
Manufacturer :125358


Technical specifications
| Type | burkert 125358 solenoid valve 3/2 way normally open |
|---|---|
| Number of Ports | 3 |
Product details : BURKERT 125358 SOLENOID VALVE 3/2 WAY NORMALLY OPEN
Direct-acting 3/2-way solenoid valve from Bürkert Type 6014 for G1/8. FKM seal, 24 V and 0–10 bar pressure range.
Technical specifications
Attributes
| Type | burkert 125358 solenoid valve 3/2 way normally open |
|---|---|
| Number of Ports | 3 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 1.83 l/min |
| Material | fkm/fpm |
| Pressure range | 0,00 bar - 10,00 bar |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 81.78 excl. VAT
/ Each
£ 98.14 incl. VAT
- Usually arrives within 14 working days