BURKERT BURKERT-00357608 3/2 SOLENOID VALVE
TYP 6430 3/2-way solenoid valve; servo piston
See technical informationReferences
Bürkert:00357608
Rubix:217A3455
Manufacturer :BURKERT-00357608
Product details : BURKERT BURKERT-00357608 3/2 SOLENOID VALVE
The valve 6430 is a servo-controlled 3/2-way piston valve. If the valve is not supplied with pilot air, a minimum differential pressure is required for operation. Variants: - For neutral liquids and gases in the pressure range 1-16 bar in NC and NO function. - For technical vacuum up to 3 bar in NC and NO function. - With pilot air for vacuum up to 8 bar in NC and NO function. All variants are available as a pulse version to secure the respective switching position even in the event of a power interruption. For commissioning or manual operation the 6430 is equipped with a manual actuator (exception: pulse version). To reduce electrical power consumption during operation, coils with integrated "Kick and Drop" (KD) electronics are available in dual-coil technology. As pilot valve, a maintenance-free, media-separated 3/2-way flapper armature valve Type 0331 is used. In conjunction with a connector according to DIN EN 175301-803 Form A the valves meet protection class IP65.
Technical specifications
Attributes
| Type | 6430 |
|---|---|
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 353.48 excl. VAT
/ Each
£ 424.18 incl. VAT
- Usually arrives within 14 working days

