References
Bürkert:641115
Rubix:235A5261
Manufacturer :641115

Product details : BURKERT 641115 SEALING RING DN50 GRAPHITE
Bürkert packing for Type KOMP (sealing packed DN 50) with graphite seal. Suitable for process valves with media up to +185 °C and pressures up to 16 bar(g).
Technical specifications
Attributes
| Type | burkert 641115 sealing ring dn50 graphite |
|---|---|
| Max. temperature | 185 °C |
| Max output pressure | 16 bar |
| Body material | non-metallic and other materials |
| Pressure | 16 bar |
Show UNSPSC/ECL@SS
£ 6.62 excl. VAT
/ Each
£ 7.94 incl. VAT
- Usually arrives within 14 working days
