BURKERTCON 233815 SEAL KIT
TYP SET6 Set of pendulum plates for process valve
See technical informationReferences
Bürkert:233815
Rubix:235A1125

Product details : BURKERTCON 233815 SEAL KIT
Burkert set process valve set6- 2000-02-65,0eeva-0000-002
Technical specifications
Attributes
| Type | burkertcon 233815 seal kit |
|---|---|
| Max. temperature | 185 °C |
| Max output pressure | 25 bar |
| Body material | steel |
| Pressure | 25 bar |
Show UNSPSC/ECL@SS
£ 207.65 excl. VAT
/ Each
£ 249.18 incl. VAT
- Usually arrives within 14 working days
