BURKERT 143460 ON/OFF VALVE 16 BAR
Type 2000 - Pneumatically operated 2/2 way angle seat valve CLASSIC
See technical informationReferences
Bürkert:143460
Rubix:236A9875
Manufacturer :143460


Technical specifications
| Type | burkert 143460 on/off valve 16 bar |
|---|---|
| Service pressure | 16 bar |
Product details : BURKERT 143460 ON/OFF VALVE 16 BAR
The externally actuated angle-seat valve consists of a pneumatically operated piston actuator and a 2-way valve body. Depending on the ambient temperature, the actuator is available in two different materials, PA and PPS. The proven self-adjusting stem seal ensures high leak-tightness. The flow-optimized 2/2-way valve bodies made of red brass or investment-cast stainless steel allow high flow rates. These maintenance-free and robust valves can be retrofitted with a comprehensive range of accessory parts for position indication, stroke limitation or manual emergency operation.
Strengths
Stainless steel or red brass housings with socket, clamp or welded connections; Long service life; High flow rates; Robust actuators with a modular accessory range
Technical specifications
Attributes
| Type | burkert 143460 on/off valve 16 bar |
|---|---|
| Service pressure | 16 bar |
| Max. temperature | 185 °C |
| Nominal diameter (metric) | 50 mm |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 671.26 excl. VAT
/ Each
£ 805.51 incl. VAT
- Usually arrives within 14 working days