ASCO E290D0450DA0000 BRONZE ANGLE VALVE


2/2 NC stainless steel solenoid valve 290 series

References
asco:E290D0450DA0000
rubix:243A7793
brand logo
brand logo
Technical specifications
Type2 nc channels
See all Specifications

Product details : ASCO E290D0450DA0000 BRONZE ANGLE VALVE


316L stainless steel body, 316L stainless steel stem and plug, tapped, clamp, 2/2 NC from vacuum to 16 bar, withstand temperatures up to 184°C, valve body, wiper seal, PTFE gaskets, NFS H1-certified grease. ATEX certified. FDA standard, CE 1935-2004, RoHS2.

Strengths

Robust and long-lasting. High flow rate. Fast cycle time. Energy-saving. Low-volume actuator.

Applications

For air, gas, water, oil, steam.

Technical specifications


Attributes
Type2 nc channels
Type of couplingbspp
Volume flow rate295 l/min
Show UNSPSC/ECL@SS
£ 227.14 excl. VAT
/ Each
£ 272.57 incl. VAT
  • Usually arrives within 14 working days