"BURKERT 178847 ANGLE SEAT VALVE 1"""
Type 2000 - Pneumatically operated 2/2 way angle seat valve CLASSIC
See technical informationReferences
Bürkert:178847
Rubix:215A5264


Technical specifications
| Type | burkert 178847 angle seat valve 1''' |
|---|---|
| Service pressure | 16 bar |
Product details : "BURKERT 178847 ANGLE SEAT VALVE 1"""
The externally controlled angle-seat valve consists of a pneumatically actuated piston drive and a 2-way valve body. Depending on the ambient temperature, the actuator is available in two different materials, PA and PPS. The proven self-adjusting stem seal ensures high tightness. The flow-optimized 2/2-way valve bodies made of red brass or investment-cast stainless steel enable high flow rates. These maintenance-free and robust valves can be retrofitted with a comprehensive range of accessories for position indication, stroke limitation or manual emergency operation.
Strengths
Stainless steel or red brass bodies with threaded, clamp or welded connections; Long service life; High flow rates; Robust actuators with a modular accessory program
Technical specifications
Attributes
| Type | burkert 178847 angle seat valve 1''' |
|---|---|
| Service pressure | 16 bar |
| Max. temperature | 185 °C |
| Nominal diameter (metric) | 25 mm |
| Body material | non-metallic and other materials |
Show UNSPSC/ECL@SS
£ 359.41 excl. VAT
/ Each
£ 431.29 incl. VAT
- Usually arrives within 14 working days