Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Valves all fluid
Valves other and various
Other valves
Other valve
BURKERT VALVE PNEUMATIC 24VDC 213545
BURKERT VALVE PNEUMATIC 24VDC 213545
TYP 6013 2/2-way solenoid valve, direct-acting
References
bürkert:
213545
rubix:
208A0613
Product details
Technical specifications
Product details : BURKERT VALVE PNEUMATIC 24VDC 213545
Technical specifications
Attributes
Max. temperature
120
°C
Min. temperature
-10
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
119.52
excl. VAT
/
Each
£
143.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BURKERT 379357 VALVE
BURKERT 00360585 ACTUATOR FOR DIAPHRAGM VALVE
BURKERT ANGLE SEAT VALVE 240666
BURKERT 00360588 ACTUATOR DIAHRAGM VALVE
BURKERT 00296547 6013 2/2-WAY-SOLENOID VALVE DIRECT ACTING
BURKERT 2WAY VALVE 230V AC 221609
BURKERT 344749 VALVE
BURKERT 41911 COMPLETE SOLENOID VALVES
BURKERT ACTUATOR DIA VALVE 205716
BURKERT SOLENOID VALVE 221856
"BURKERT 178861 ANGLE SEAT VALVE 1.1/2"""
BURKERT 221989 SOLENOID VALVE, 2 PORT, NC, 24 V DC, 1/2IN
BURKERT 169346 ACTUATOR 16 BAR 15MM ORIFICE 2/2 NC STST ATEX
BURKERT 319775 2/2-WAY-PISTON-OPERATED DIAPHRAGM VALVE
BURKERT 222153 2/2 SOLENOID VALVE 24VDC STAINLESS G3/8