BURKERT 178855 TYPE 2000 GUNMETAL ANGLE SEAT VALVE STEAM & GAS - DN32
Type 2000 - Pneumatically operated 2/2 way angle seat valve CLASSIC
See technical informationReferences
Bürkert:178855
Rubix:257A5097
Manufacturer :178855


Technical specifications
| Type | burkert 178855 type 2000 gunmetal angle seat valve steam & gas - dn32 |
|---|---|
| Service pressure | 16 bar |
Product details : BURKERT 178855 TYPE 2000 GUNMETAL ANGLE SEAT VALVE STEAM & GAS - DN32
The externally controlled angle seat valve consists of a pneumatically operated piston actuator and a 2-way valve body. Depending on the ambient temperature, the actuator is available in two different materials, PA and PPS. The proven self-adjusting spindle seal ensures excellent sealing. The flow-optimized 2/2-way valve bodies made of red brass or stainless steel investment casting provide high flow rates. These maintenance-free and robust valves can be retrofitted with a comprehensive range of accessories for position indication, stroke limitation or manual emergency operation.
Strengths
Stainless steel or red brass housings with socket, clamp or weld connection; Long service life; High flow rates; Robust actuators with a modular accessory range
Technical specifications
Attributes
| Type | burkert 178855 type 2000 gunmetal angle seat valve steam & gas - dn32 |
|---|---|
| Service pressure | 16 bar |
| Max. temperature | 185 °C |
| Nominal diameter (metric) | 32 mm |
| Size of thread | 1 1/4 |
| Body material | non-metallic and other materials |
Show UNSPSC/ECL@SS
£ 306.02 excl. VAT
/ Each
£ 367.22 incl. VAT
- Usually arrives within 14 working days