SMC AS2301F-02-08A SPEED CONTROLLER

Universal - AS*3*1

See technical informationSee documents

References

SMC:AS2301F-02-08A
Rubix:393A9242
Manufacturer :AS2301F-02-08A
brand logo

Technical specifications

Type of couplingone-touch fitting
Typesmc as2301f-02-08a speed controller
See all Specifications

Documents

Product details : SMC AS2301F-02-08A SPEED CONTROLLER


Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.

Strengths

Stainless Steel 303 Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2 Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2" Operating Pressure Range: 0.1 to 1 MPa.

Technical specifications


Attributes
Type of couplingone-touch fitting
Typesmc as2301f-02-08a speed controller
Materialpbt
Flow47400 l/h
Max. service pressure10 bar
Seriesas series
Max. temperature60 °C
Port size1/4
£ 12.17 excl. VAT
/ Each
£ 14.60 incl. VAT
  • Usually arrives within 14 working days