SMC NAS2301F-N01-07S SPEED CONT-1/8NPT-1/4 TUBE

Flow limiter NAS2301F-N01-07S

See technical information
References
SMC:NAS2301F-N01-07S
Rubix:2606578
EAN:3618036281835
brand logo
Technical specifications
Type of couplingnpt
Typeuniversal type speed controller
See all Specifications

Product details : SMC NAS2301F-N01-07S SPEED CONT-1/8NPT-1/4 TUBE


The use of SMC flow controllers with integrated fittings reduces installation time and height, and enables more compact machine designs. The body of these flow controllers can be rotated, making installation easier. Available with threads from M3 to 1/2 inch (NPT) and mm R(PT), with tube outside diameters from 3.2 to 12 mm (mm) and from 1/8 to 1/2 (inch), in angle or straight versions (increased flexibility) and with inlet or outlet adjustment, these flow controllers have been designed to suit most applications.

Technical specifications


Attributes
Type of couplingnpt
Typeuniversal type speed controller
Materialpbt (body a, elbow body, handle);electroless nickel-plated brass (body b, needle, needle guide, seat ring);zinc chromated steel (lock nut);hnbr (u-packing);pom, stainless steel (cassette);nbr (packing, o ring);pom (spacer);nbr, stainless steel (gasket)
Seriesas
Max. temperature60 °C
Min. temperature-5 °C
Show UNSPSC/ECL@SS
£ 8.17 excl. VAT
/ Each
£ 9.80 incl. VAT
  • Delivery usually within ( 4 ) days