References
SMC:AS3301F-03-12A
Rubix:393A9353
Manufacturer :AS3301F-03-12A

Technical specifications
| Type of coupling | one-touch fitting |
|---|---|
| Type | speed controller with one-touch fitting |
Documents
Product details : SMC AS3301F-03-12A SPEED CONTROLLER
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
Strengths
Stainless Steel 303
Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
Operating Pressure Range: 0.1 to 1 MPa.
Technical specifications
Attributes
| Type of coupling | one-touch fitting |
|---|---|
| Type | speed controller with one-touch fitting |
| Material | pbt; brass (electroless nickel plating); o-ring nbr |
| Flow | 102600 l/h |
| Max. service pressure | 10 bar |
| Series | as3*1 |
| Max. temperature | 60 °C |
| Port size | 3/8 |
Show UNSPSC/ECL@SS
£ 17.08 excl. VAT
/ Each
£ 20.50 incl. VAT
- Usually arrives within 14 working days