Product details : SMC AS2211FM-01-04-X12 LIMITEUR DE DEBIT 1/8 TUBE4
The -FM series has been specially designed for applications requiring fine adjustment to counteract actuators operating at very low speeds, such as when handling fragile materials or controlling smooth-running processes. The equivalent orifice area has been reduced to 1/10th that of the standard series, but still retains 10 turns of the adjusting screw, (20 turns for size M5). This series is supplied with push-in fittings and is available in straight or angle construction. Currently available in mm to suit tube ODs from 3.2 é 10 mm, and with threads ranging from M5 é ¼ R(PT)