GEDORE 45 S MULTI FITTING MASTER KEY UNIT


universal keys for control cabinets

References
gedore:45 S
rubix:399A5562
manufacturer :2190125
ean:4010886882870
brand logo
brand logo
Technical specifications
TypeControl Cabinet Key
See all Specifications

Product details : GEDORE 45 S MULTI FITTING MASTER KEY UNIT


universal keys for control cabinets
45 s

Strengths

•Key for opening and closing of master cabinets, switch panels, technical shut-off systems e.g. air-conditioning, inspection flaps
For the outdoor areas - locking of bins or waste containers, and street lamp lids etc
Reversible bit: slot 1.0 x 7 mm and cross recess PH 2 as well as adapter for 1/4" bits on a fastening chain
5 mm square for heating venting
Female square 5, 6, 7-8 mm
Female three-square 9 mm
Multi fitting key 3-5 mm
Dimensions: 72 x 72 mm
Pressure-cast zinc

Technical specifications


Attributes
TypeControl Cabinet Key
Material/finishingZinc
FinishingZinc
Width72 mm
Maximum length72 mm
Show UNSPSC/ECL@SS
£ 27.33 excl. VAT
/ Each
£ 32.80 incl. VAT
  • Usually arrives within 14 working days