SMC AS4201FG-04-12S SPEED CONTROLLER
Speed controller Series AS
See technical informationSee documentsReferences
SMC:AS4201FG-04-12S
Rubix:393A9183
EAN:3618035531856
Documents
Product details : SMC AS4201FG-04-12S SPEED CONTROLLER
Suitable for applications where copper free specifications are required, the "–FG" series can also be used in areas where wash down could degrade standard flow controls, such as food and packaging. This series is designed to offer the maximum control by increasing the number of turns of the needle to 10. The body and adjustment are made of high impact white resin for a clean look. This series also incorporates SMC's one-touch fitting available for tubing sizes from 4mm to 12mm OD.
AS*1FG, Speed Controller, One-touch Fitting, Elbow/Universal, Stainless Steel
Technical specifications
Attributes
| Type of coupling | gas 1/2' male |
|---|---|
| Type | flow restrictor |
Show UNSPSC/ECL@SS
£ 48.22 excl. VAT
/ Each
£ 57.86 incl. VAT
- Usually arrives within 14 working days
