FENNER TAPER LOCK PULLEY QXPZ SECTION 140MM 2 GROOVE TAPER BORED 1610
V-pulley for taper bush
See technical informationReferences
Fenner:SPZ140X2-FEN
Rubix:406A0996
Manufacturer :031Z0202

Product details : FENNER TAPER LOCK PULLEY QXPZ SECTION 140MM 2 GROOVE TAPER BORED 1610
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 140 SPZ 2 TL 1610
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Pitch diameter | 140 mm |
| Taper bush | 1610 |
| Material | cast iron (gg25) |
| Number of grooves | 2 |
| Type | trapezoidal groove pulley (friction pulley) for taper lock removable hub |
| Rim width | 28 mm |
| Outer diameter | 144 mm |
| Width | 28 mm |
Show UNSPSC/ECL@SS
£ 31.44 excl. VAT
/ Each
£ 37.73 incl. VAT
- Delivery usually within ( 2 ) days
