SMC V114-5G 3 PORT SOLENOID VALVE
V100 3 Port Direct Operated Solenoid Valve
See technical informationReferences
SMC:V114-5G
Rubix:109A4346
Manufacturer :V114-5G
EAN:3618036606928

Product details : SMC V114-5G 3 PORT SOLENOID VALVE
Customers looking for a compact, light - weight, high flow valve for piloting process valves or actuator applications, need search no longer. Following extensive research and development, world leaders SMC Pneumatics have launched their latest Series V100 - one of the most advanced solenoid valves in today's market. Designed with a revolutionary magnetic circuit and exterior cover, the V100´s machine free and environmentally friendly construction allows
the coil to increase its force by 160%.In addition, energy savings are generated from the valve's progressive low power consumption. The Standard V100 uses only 0.35 w which is 76% less than comparable valves and the Low Power model uses only 0.1 w, reflecting; dramatic savings of up to 93% compared to existing products. Available in 3, 5, 6, 12 and 24 VDC options, Series V100
has a valve pitch of just 10mm and an overall height and length of 24.7mm and 27mm respectively and is probably one of the smallest pneumatic valves currently available. Weighing in at a mere 12 g and with flow rates of between 8.4; and 24 l/minute, it's the perfect solution when space, performance and component weight is critical.
the coil to increase its force by 160%.In addition, energy savings are generated from the valve's progressive low power consumption. The Standard V100 uses only 0.35 w which is 76% less than comparable valves and the Low Power model uses only 0.1 w, reflecting; dramatic savings of up to 93% compared to existing products. Available in 3, 5, 6, 12 and 24 VDC options, Series V100
has a valve pitch of just 10mm and an overall height and length of 24.7mm and 27mm respectively and is probably one of the smallest pneumatic valves currently available. Weighing in at a mere 12 g and with flow rates of between 8.4; and 24 l/minute, it's the perfect solution when space, performance and component weight is critical.
•Ultra Compact 3 Port Direct Acting Valves. Can be Manifold Mounted. N.O. or N.C. options. Power Saving Version.
Type of Actuation: 1 (Normally Closed)
Coil Specification: Standard
Rated Voltage: 5 (24 VDC)
Electrical Entry: G (Grommet (300 mm Lead Wire))
Indicator Light and Surge Voltage Supressor: Without Indicator Light or Surge Voltage Suppressor
Manual Override: Non-Locking Push
Port Size: Without Sub-Plate
Type of Actuation: 1 (Normally Closed)
Coil Specification: Standard
Rated Voltage: 5 (24 VDC)
Electrical Entry: G (Grommet (300 mm Lead Wire))
Indicator Light and Surge Voltage Supressor: Without Indicator Light or Surge Voltage Suppressor
Manual Override: Non-Locking Push
Port Size: Without Sub-Plate
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Type | solenoid |
| Number of Ports | 3 |
| Volume flow rate | 14 l/min |
Show UNSPSC/ECL@SS
£ 24.94 excl. VAT
/ Each
£ 29.93 incl. VAT
- Delivery usually within ( 4 ) days