FESTO 540152 REGULATOR PLATE VABF-S4-1-R1C2-C-6
VABF controller plate ISO 5599-1
See technical informationSee documentsReferences
Festo:VABF-S4-1-R1C2-C-6
Rubix:109A3476
Manufacturer :540152
EAN:4052568007171

Documents
Product details : FESTO 540152 REGULATOR PLATE VABF-S4-1-R1C2-C-6
Regulator plate VABF-S4-1-R1C2-C-6 For valve terminals VTSA and VTSA-F, standard port pattern to 15407-2, up to max. 6 bar. Width=26 mm, Based on the standard=ISO 15407-2, Assembly Position=Any, Controller function=(* Output pressure constant, * with secondary exhaust), Pressure gauge selection=possible
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 240x45x115 mm |
|---|---|
| Logistic Weight | 359,9 g |
| Type | controller plate according to iso 15407-2 |
Show UNSPSC/ECL@SS
£ 158.13 excl. VAT
/ Each
£ 189.76 incl. VAT
- Delivery usually within ( 6 ) days